Servo Motor, Low Inertia, 480VAC, 165mm, 2500RPM, C Winding, No Brake

Item #: 791020

Cat #: VPL-B1651C-PJ12AA

UPC: 884951871137

to view pricing and more.
Servo Motor, VPL Low Inertia, 480 Volt AC, 165 mm Bolt Circle Frame Size, 1 (One) Magnet Stack, C Winding, 2500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake

Overview

Servo Motor, VPL Low Inertia, 480 Volt AC, 165 mm Bolt Circle Frame Size, 1 (One) Magnet Stack, C Winding, 2500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake

Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 884951871137, VPL-B1651C-PJ12AA

Specifications

Volts AC: 480
Size: 165 mm
Type: Servo Motor, Low Inertia
RPM: 2500
Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 165 mm
RPM: 2500