Tie Harness Mount, CLT, Push, .54" (13.7

Item #: 791030

Cat #: THMSP25-C30

UPC: 074983383948

to view pricing and more.
The CLT harness cable tie mount in black is applied with a push barb and is 0.54" (13.7 mm) in height. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor and high-temperature env

Overview

The CLT harness cable tie mount in black is applied with a push barb and is 0.54" (13.7 mm) in height. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor and high-temperature env
Also known as: 074983383948, THMSP25-C30

Specifications

Mounting: Push Mount
Color: Black
Material: Nylon
Mounting: Push Mount
Material: Nylon
Color: Black