Linear LED Wet Location, 130 Watt

Item #: 791062

Cat #: ILW130LED4WD

UPC: 765364012174

to view pricing and more.
Documents & Guides
ATLAS ILW130LED4WD Linear LED Wet Location, 130 Watt

Overview

ATLAS ILW130LED4WD Linear LED Wet Location, 130 Watt

Atlas’ LED wet location fixtures are the highest quality available and feature glare free lenses, efficiencies up to 144 lumens per watt, and an IP ratings of 65, 66 & 67. All six LED wet location models have a 45°C ambient temperature with a 91% lumen output rating at 200,000 hours.

Also known as: 765364012174, ILW130LED4WD

Specifications

Material: Composite
Type: Linear
Color: White
Wattage: 130
Mounting: Chain
Light Technology: LED
Material: Composite
Color: White
Mounting: Chain
Type: Linear
Wattage: 130
Light Technology: LED