Cable, Ethernet Connectivity, RJ45 to Male Straight, 3m, IP20 to IP67

Item #: 791111

Cat #: 1585D-M4HBJM-3

UPC: 885630550930

to view pricing and more.
Documents & Guides
Cable, Ethernet Connectivity, Standard RJ45 to M 12 Male Straight, 3 meter, 4 Conductor, Teal, PVC

Overview

Cable, Ethernet Connectivity, Standard RJ45 to M 12 Male Straight, 3 meter, 4 Conductor, Teal, PVC
Also known as: 885630550930, 1585D-M4HBJM-3

Specifications

Type: Connection Cable
Color: Teal
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Length: 3 m
Type: Connection Cable
Jacket: PVC, Polyvinyl Chloride
Length: 3 m
Color: Teal
Volts AC: 600