Compression Lug, Copper, 1-Hole

Item #: 791192

Cat #: LCAX2-56F-E

UPC: 074983442980

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, 2 AWG, 5/16 Inch Stud

Overview

Compression Lug, Copper, 1-Hole, 2 AWG, 5/16 Inch Stud
Also known as: 074983442980, LCAX2-56F-E

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 2
Material: Copper
Stud Size: 5/16 in
Mounting: 1-Hole
Allowable Gauge Range: 2