ALB VPL-B0751M-PJ12AA KINETIX

Item #: 791206

Cat #: VPL-B0751M-PJ12AA

UPC: 884951972421

Sign In or Register to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480V AC, 75mm Bolt Circle Frame Size, 1 (One) Magnet Stack, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake

Overview

VPL Low Inertia Motors, 480V AC, 75mm Bolt Circle Frame Size, 1 (One) Magnet Stack, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake
Also known as: 884951972421, VPL-B0751M-PJ12AA

Specifications

Amps: 200
Poles: 8
Circuits: 8
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 8
IP/NEMA Rating: NEMA 3R
Poles: 8
Phase: 1