MIL 49-66-4426 1/2 DEEP SCKT

Item #: 791223

Cat #: 49-66-4426

UPC: 045242195336

to view pricing and more.
Documents & Guides
Milwaukee; Socket; Shockwave Impact Duty; Deep Well; Socket Size: 1/2 In Diameter; Drive Size: 3/8 In; Number Of Points: 6; Material: Proprietary Steel

Overview

Milwaukee; Socket; Shockwave Impact Duty; Deep Well; Socket Size: 1/2 In Diameter; Drive Size: 3/8 In; Number Of Points: 6; Material: Proprietary Steel

Milwaukee® SHOCKWAVE™ Impact Duty™ socket are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ socket adapters provide fastening capabilities with all impacts. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Also known as: 045242195336, 49-66-4426

Features & Benefits

  • Proprietary steel and heat treat process for maximum strength and durability
  • Thin wall construction for easy access in tight spaces
  • 6 point deep wells for unyielding bit engagement
  • Up to 10x life

Specifications

Diameter: 1/2 in
Diameter: 1/2 in