This product has been discontinued.
2
more

to view pricing and more.
Documents & Guides
Milwaukee; Socket; Shockwave Impact Duty; Deep Well; Socket Size: 3/4 In Diameter; Drive Size: 3/8 In; Number Of Points: 6; Material: Proprietary Steel
Overview
Milwaukee; Socket; Shockwave Impact Duty; Deep Well; Socket Size: 3/4 In Diameter; Drive Size: 3/8 In; Number Of Points: 6; Material: Proprietary Steel
Milwaukee® SHOCKWAVE™ Impact duty socket are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty socket adapters provide fastening capabilities with all impacts. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Also known as: 045242195374, 49-66-4430
Features & Benefits
- Proprietary steel and heat treat process for maximum strength and durability
- Thin wall construction for easy access in tight spaces
- 6 point deep wells for unyielding bit engagement
- Up to 10x life
Specifications
| Diameter: | 3/4 in |
| Length: | 3/8 in |
| Diameter: | 3/4 in |
| Length: | 3/8 in |