This product has been discontinued.

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 11 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 780, CRI: 80, Color Temperature: 4000K, Beam Angle: Flood 40°
Overview
LED Lamp, Dimmable, 11 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 780, CRI: 80, Color Temperature: 4000K, Beam Angle: Flood 40°
Also known as: 045923090875, S9087
Specifications
| Lumens: | 780 |
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Shape: | PAR30 (Sealed Beam) |
| Color: | White |
| Wattage: | 11 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 40° |
| Lumens: | 780 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Color: | White |
| Light Technology: | LED |
| Angle: | 40° |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Shape: | PAR30 (Sealed Beam) |
| Wattage: | 11 |
| Dimmable: | Yes |