LD-6A-90VO12-18 AL 6H 90 VRT OUT 12R 18W

Item #: 791358

Cat #: LD-6A-90VO12-18

UPC: 800388146488

to view pricing and more.
Documents & Guides
LD-6A-90VO12-18 Aluminum ladder fitting, 90¦ vertical outside, 9" rung spacing, 6" side rail, 12" radius, 18" width

Overview

LD-6A-90VO12-18 Aluminum ladder fitting, 90¦ vertical outside, 9" rung spacing, 6" side rail, 12" radius, 18" width
Also known as: 800388146488, LD-6A-90VO12-18

Specifications

Depth: 6 in
Width: 18 in
Material: Aluminum
Angle: 90°
Depth: 6 in
Material: Aluminum
Width: 18 in
Angle: 90°