Dimmer, CFL/LED/Incandescent, 450/1000W

Item #: 791425
Cat #: DSM10-1LZ
UPC: 078477692332
Sign In or Register to view pricing and more.
Documents & Guides
Decora Rocker-Slide Dimmer, 450 Watt CFL/LED or 1000 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Packaged with White, Ivory, and Light Almond Color Change Kits

Overview

Decora Rocker-Slide Dimmer, 450 Watt CFL/LED or 1000 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Packaged with White, Ivory, and Light Almond Color Change Kits
Universal Decora Dimmable LED. CFL. MLV and Incandescent Rocker- Slide Dimmer. 1000 W-120 VAC Incandescent. 1000VA-120VAC MLV. 450W-120VAC Dimmable LED and CFL. 60Hz. Single Pole or 3-Way - White. Ivory And Light Almond
Also known as: 078477692332, DSM10-1LZ

Specifications

Wattage: 450, 1000
Color: Light Almond, Ivory, White
Volts AC: 120
Wattage: 450, 1000
Volts AC: 120
Color: Light Almond, Ivory, White

Customer Reviews

No reviews for this product
(0)