NK Copper Patch Cord, Category 5e, Red U

Item #: 791452

Cat #: NK5EPC3RDY

UPC: 074983055258

Sign In or Register to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 5e, 3 ft., red UTP cable.

Overview

Netkey copper patch cord, category 5e, 3 ft., red UTP cable.
Also known as: 074983055258, NK5EPC3RDY

Specifications

Color: Red
Length: 3 ft
Material: Copper
Shielding: Unshielded
Color: Red
Material: Copper
Length: 3 ft
Shielding: Unshielded