NK Copper Patch Cord, Category 5e, Red U

Item #: 791462

Cat #: NK5EPC10RDY

UPC: 074983055104

Sign In or Register to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 5e, 10 ft., red UTP cable.

Overview

Netkey copper patch cord, category 5e, 10 ft., red UTP cable.
Also known as: 074983055104, NK5EPC10RDY

Specifications

Color: Red
Material: Copper
Length: 10 ft
Shielding: Unshielded
Color: Red
Length: 10 ft
Material: Copper
Shielding: Unshielded