NK Copper Patch Cord, Category 5e, Black

Item #: 791464

Cat #: NK5EPC14BLY

UPC: 074983064328

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 5e, 14 ft., black UTP cable.

Overview

Netkey copper patch cord, category 5e, 14 ft., black UTP cable.
Also known as: 074983064328, NK5EPC14BLY

Specifications

Length: 14 ft
Material: Copper
Color: Black
Shielding: Unshielded
Length: 14 ft
Color: Black
Material: Copper
Shielding: Unshielded