REXEL logo

NK Copper Patch Cord, Category 5e, Off W

Item #: 791466
Cat #: NK5EPC20Y
UPC: 074983055173
Sign In or Register to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 5e, 20 ft., off white UTP cable.

Overview

Netkey copper patch cord, category 5e, 20 ft., off white UTP cable.
Also known as: 074983055173, NK5EPC20Y

Specifications

Material: Copper
Length: 20 ft
Color: White
Shielding: Unshielded
Material: Copper
Color: White
Length: 20 ft
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)