NK Copper Patch Cord, Category 5e, Blue

Item #: 791467

Cat #: NK5EPC30BUY

UPC: 074983285341

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 5e, 30 ft., blue UTP cable.

Overview

Netkey copper patch cord, category 5e, 30 ft., blue UTP cable.
Also known as: 074983285341, NK5EPC30BUY

Specifications

Color: Blue
Material: Copper
Length: 30 ft
Shielding: Unshielded
Color: Blue
Length: 30 ft
Material: Copper
Shielding: Unshielded