Milw 48-89-2225 Bit 7/16" Thunderbo

Item #: 791736

Cat #: 48-89-2225

UPC: 045242188031

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Parabolic Flute, Clears Chips Faster, 135deg Split Point, Titanium Coating Keepsthe Bits Sharp, 3-flat Secure Grip Shank, Reduces Bit Slipping In Chuck, Provides Longer Life And Faster Driller Times, Application: Excellent For Drilling On Curved Surfaces

Overview

Parabolic Flute, Clears Chips Faster, 135deg Split Point, Titanium Coating Keepsthe Bits Sharp, 3-flat Secure Grip Shank, Reduces Bit Slipping In Chuck, Provides Longer Life And Faster Driller Times, Application: Excellent For Drilling On Curved Surfaces

Milwaukee® Thunderbolt® titanium coated drill bits are designed for extreme durability and up to 3X longer life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips fast, while the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt titanium coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills.

Also known as: 045242188031, 48-89-2225

Features & Benefits

  • Longer life: titanium coating reduces heat build-up for up to 3X longer life
  • Extreme durability: thicker web provides greater strength
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up

Specifications

No Specifications Available