Aircraft Length Black Oxide Drill Bits

Item #: 791899

Cat #: 48-89-2773

UPC: 045242167586

to view pricing and more.
Documents & Guides
No Documents Available
Aircraft Length Black Oxide Drill Bits, 12 L x 5/16 Dia., 1 Pack

Overview

Aircraft Length Black Oxide Drill Bits, 12 L x 5/16 Dia., 1 Pack

Milwaukee aircraft length black oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck to prevent slipping.

Also known as: 045242167586, 48-89-2773

Features & Benefits

  • Thunderbolt® web provides longer life and faster driller times
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: extended length for hard to reach areas, with reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

No Specifications Available