2 Hole Telecom Lug, 1.875" x 0.625" x 0.125" x 0.375" x 1", 0.281" Hole

Item #: 791965

Cat #: B922CC14C

UPC: 782856620488

to view pricing and more.
Documents & Guides
CAD B922CC14C LUG CU 1/8 X 5/

Overview

CAD B922CC14C LUG CU 1/8 X 5/

Provides an efficient bolting surface for grounding and power applications. For use with Cadweld mold GLPCC001TC only.

Also known as: 782856620488, B922CC14C

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • Hole spacing for telecom ground bars
  • For use with nVent ERICO Cadweld mold GLPCC001TC only

Specifications

Width: 0.620 in
Material: Copper
Finish: Tinned
Height: 0.310 in
Width: 0.620 in
Finish: Tinned
Material: Copper
Height: 0.310 in