CUTTING WHL 12 X 1/8 X 20MM

Item #: 792000

Cat #: 49-94-1270

UPC: 045242218905

to view pricing and more.
MIL 49-94-1270 CUTTING WHL 12

Overview

MIL 49-94-1270 CUTTING WHL 12

Milwaukee grinding and cutting wheels are manufactured to the highest quality using premium materials. Milwaukee has a comprehensive offering providing products for general purpose to specialized high performance applications to satisfy all end user needs.

Also known as: 045242218905, 49-94-1270

Features & Benefits

  • 12 in. x 1/8 in. x 20 mm
  • A24R Type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

Size: 12 in
Size: 12 in