Overview
MIL 49-94-4505 CUTTING WHL 4-
The Milwaukee 49-94-4505 is a 4-1/2 in. x .045 in. x 7/8 in. Cut-off wheel (Type 27). Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in. to 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.
Also known as: 045242219094, 49-94-4505
Features & Benefits
- 4-1/2 in. x .045 in. x 7/8 in.
- A60T Type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
Specifications
No Specifications Available
