Has Been Replaced by Eaton FAZ-C50/2

Item #: 792032

Cat #: WMZS2C50

UPC: 786685259260

to view pricing and more.
UL 1077 MCB 50A C CURVE 2 POLE *** Discontinued ***

Overview

UL 1077 MCB 50A C CURVE 2 POLE *** Discontinued ***
Also known as: 786685259260, WMZS2C50

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 50
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C