3' 10.5W T8 LED Lamp, 50K

Item #: 792037
Cat #: 10.5T8/36-5000-IF-10/1
UPC:
Sign In or Register to view pricing and more.
LED Lamp, 10.5W, 100-277 & 347V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1150(LBF), 1270(NBF), 1550(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 45208-6* Mdl#: 9290011186. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent.

Overview

LED Lamp, 10.5W, 100-277 & 347V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1150(LBF), 1270(NBF), 1550(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 45208-6* Mdl#: 9290011186. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent.
Also known as: 10.5T8/36-5000-IF-10/1

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Lumens: 1550, 1150, 1270, 1200
Shape: T8 (Tubular)
Wattage: 10.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Lumens: 1550, 1150, 1270, 1200
Wattage: 10.500
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)