3' 10.5W T8 LED Lamp, 35K

Item #: 792039
Cat #: 10.5T8/36-3500-IF-10/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 10.5W, 120-277 & 347V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1050(LBF), 1160(NBF), 1400(HBF), CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips Part # 45206-0* Mdl#: 9290011184. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 25W Equivalent.

Overview

LED Lamp, 10.5W, 120-277 & 347V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1050(LBF), 1160(NBF), 1400(HBF), CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips Part # 45206-0* Mdl#: 9290011184. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 25W Equivalent.
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 10.5T8/36-3500-IF-10/1

Specifications

Lumens: 1050, 1400, 1160, 1200
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Wattage: 10.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 1050, 1400, 1160, 1200
Length: 3 ft, 36 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Wattage: 10.500
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)