This product may not be available in all locations.

Ethernet Switch, 8 Port, 10/100BaseTX, 100BaseFX, DIN Rail Mount
Item #: 792108
Cat #: 708FXE2-ST-15
UPC:
to view pricing and more.
Documents & Guides
Ethernet Switch, 8 Port, 6 x10/100BaseTX, 2 Singlemode 15, 100BaseFX, ST Fiber Optic, DIN Rail Mount
Overview
Ethernet Switch, 8 Port, 6 x10/100BaseTX, 2 Singlemode 15, 100BaseFX, ST Fiber Optic, DIN Rail Mount
Also known as: 708FXE2-ST-15
Specifications
| Type: | Singlemode |
| Mounting: | DIN Rail |
| Volts DC Range: | 10 - 30 |
| Number of Ports: | 8 |
| Connector Type: | RJ45, ST |
| Type: | Singlemode |
| Volts DC Range: | 10 - 30 |
| Connector Type: | RJ45, ST |
| Mounting: | DIN Rail |
| Number of Ports: | 8 |