10" Insulated Tongue And Groove Pliers

Item #: 79230

Cat #: 35-9430

UPC: 783250216703

to view pricing and more.
Documents & Guides
Ideal; Plier; Insulated Tongue & Groove; Material: Drop-forged, High-carbon Steel; Length: 10 *** Discontinued ***

Overview

Ideal; Plier; Insulated Tongue & Groove; Material: Drop-forged, High-carbon Steel; Length: 10 *** Discontinued ***
Also known as: 783250216703, 35-9430

Specifications

Color: Orange
Type: Groove Lock Pliers
Length: 10 in
Material: High-Carbon Steel
Color: Orange
Length: 10 in
Type: Groove Lock Pliers
Material: High-Carbon Steel