This product has been discontinued.
Magnetic Ballast, Compact Fluorescent, 1-Lamp, 26W, 277V
Item #:
79231
Cat #:
VH1Q26TPWI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Ballast, Compact Fluorescent, 1-Lamp, 26W, 277VMagnetic Ballast, Compact Fluorescent, Preheat Start, 1-Lamp, Lamp Wattage: 26, 277 Volt, Lamp Type: CFQ26W/G24D
Overview
Magnetic Ballast, Compact Fluorescent, 1-Lamp, 26W, 277VMagnetic Ballast, Compact Fluorescent, Preheat Start, 1-Lamp, Lamp Wattage: 26, 277 Volt, Lamp Type: CFQ26W/G24D
Also known as: VH1Q26TPWI
Specifications
Wattage: | 26 |
Volts AC: | 277 |
Type: | Pre-Heat Start, Magnetic |
Light Technology: | Fluorescent |
Wattage: | 26 |
Type: | Pre-Heat Start, Magnetic |
Volts AC: | 277 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)