This product has been discontinued.

1X4 LED LIGHT ENGINE 4000LM 3500K STEP DIM
Item #: 792358
Cat #: CR-LE-40LHE-35K-S
UPC: 813959014321
to view pricing and more.
Documents & Guides
1X4 LED LIGHT ENGINE 4000LM 3500K STEP DIM
Overview
1X4 LED LIGHT ENGINE 4000LM 3500K STEP DIM
Also known as: 813959014321, CR-LE-40LHE-35K-S
Specifications
| Mounting: | Recessed |
| Wattage: | 32 |
| Lumens: | 4000 |
| Length: | 4 ft |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Lumens: | 4000 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Wattage: | 32 |
| Length: | 4 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |