Servo Motor, Low Inertia, 480VAC, 130mm Size, 2300 RPM, Holding Brake

Item #: 792471

Cat #: VPL-B1306C-PJ14AA

UPC: 884951312067

to view pricing and more.
Documents & Guides
Servo Motor, VPL, Low Inertia, 480 Volt AC, 130 mm Bolt Circle, Frame Size, 6 (Six) Magnet Stacks, C Winding, 2300 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, Standard

Overview

Servo Motor, VPL, Low Inertia, 480 Volt AC, 130 mm Bolt Circle, Frame Size, 6 (Six) Magnet Stacks, C Winding, 2300 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, Standard

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1306C-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 130 mm bolt circle frame size. It is 2500 RPM rated speed. And it has 6 (Six) magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951312067, VPL-B1306C-PJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor
Size: 130 mm
RPM: 2300
Volts AC: 480
Type: Servo Motor
RPM: 2300
Volts DC: 24
Size: 130 mm