4/10 Amp Time-Delay Midget Fuse, Fibre, 13/32" x 1-1/2", 500V, TRON

Item #: 79254

Cat #: FNQ-4/10

UPC: 051712786096

to view pricing and more.
Documents & Guides
4/10 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents

Overview

4/10 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents
Also known as: 051712786096, FNQ-4/10

Specifications

Speed: Time Delay
Type: Fuse
Amps: 0.400
Class: Midget
Interrupt Rating DC: 10 kA
Speed: Time Delay
Amps: 0.400
Interrupt Rating DC: 10 kA
Type: Fuse
Class: Midget