This product has been discontinued.

10W CFL Retrofit LED Lamp, 42K
Item #: 792598
Cat #: LED-7302-42A
UPC: 844006073022
to view pricing and more.
Documents & Guides
10 W LED Retrofit Lamp, 4200KNon-Dimmable LED Lamp, 10W, 120-277V, Bulb: PL, Base: 2-Pin (G24d, Replaces: 2 Pin PL: G24q / d CFL), Lumens: 1013, CRI: >83, Color Temperature: 4200K, Rated Average Life: 50,000 Hrs. Replaces 26W CFL.
Overview
10 W LED Retrofit Lamp, 4200KNon-Dimmable LED Lamp, 10W, 120-277V, Bulb: PL, Base: 2-Pin (G24d, Replaces: 2 Pin PL: G24q / d CFL), Lumens: 1013, CRI: >83, Color Temperature: 4200K, Rated Average Life: 50,000 Hrs. Replaces 26W CFL.
Also known as: 844006073022, LED-7302-42A
Specifications
| Color Temperature: | 4200 (Cool White) |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Lumens: | 1013 |
| Color Rendering Index (CRI): | 83 |
| Wattage: | 11 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 2-Pin (G24d) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4200 (Cool White) |
| Lumens: | 1013 |
| Wattage: | 11 |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Color Rendering Index (CRI): | 83 |
| Light Technology: | LED |
| Base: | 2-Pin (G24d) |