This product has been discontinued.

10W CFL Retrofit LED Lamp, 42K
Item #: 792599
Cat #: LED-7304-42A
UPC: 844006073046
to view pricing and more.
Documents & Guides
Non-Dimmable LED Lamp, 10W, 120-277V, Bulb: PL, Base: 4-Pin (G24q, replaces: 4 Pin PL: G24q-1, 2, or 3), Lumens: 1032, CRI: >86, Color Temperature: 4200K, Rated Average Life: Up to 50,000 Hrs. Replaces 26W CFL.
Overview
Non-Dimmable LED Lamp, 10W, 120-277V, Bulb: PL, Base: 4-Pin (G24q, replaces: 4 Pin PL: G24q-1, 2, or 3), Lumens: 1032, CRI: >86, Color Temperature: 4200K, Rated Average Life: Up to 50,000 Hrs. Replaces 26W CFL.
Also known as: 844006073046, LED-7304-42A
Specifications
| Lumens: | 1032 |
| Color Temperature: | 4200 (Cool White) |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Color Rendering Index (CRI): | 86 |
| Wattage: | 11 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (G24q) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1032 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Wattage: | 11 |
| Dimmable: | No |
| Type: | Ballast Bypass (Type B) |
| Color Temperature: | 4200 (Cool White) |
| Color Rendering Index (CRI): | 86 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q) |
| Volts AC Range: | 120 - 277 |