Solid Bottom Cover 1200x800mm

Item #: 792674

Cat #: PB0128

UPC: 783510980900

to view pricing and more.
Documents & Guides
0-mm Solid Base, fits 1200x800mm, Lt Gray, Steel

Overview

0-mm Solid Base, fits 1200x800mm, Lt Gray, Steel

The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.

Also known as: 783510980900, PB0128

Specifications

Color: Light Gray
Material: Steel
Height: 0.690 in
Width: 46.930 in
Depth: 29.650 in
Color: Light Gray
Height: 0.690 in
Depth: 29.650 in
Material: Steel
Width: 46.930 in