ASM TH NEMA 4&5 FUSIBLE SW

Item #: 792728

Cat #: TH3362SS-BA

UPC: 783164450453

Sign In or Register to view pricing and more.
Documents & Guides
ASM TH NEMA 4&5 FUSIBLE SW

Overview

ASM TH NEMA 4&5 FUSIBLE SW
Also known as: 783164450453, TH3362SS-BA

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60