CabloPort Block, 5" Length

Item #: 792879

Cat #: CP5

UPC: 800388019089

to view pricing and more.
Documents & Guides
CabloPort Block, 5" Length

Overview

CabloPort Block, 5" Length
Also known as: 800388019089, CP5

Specifications

Depth: 5 in
Height: 4 in
Width: 6 in
Depth: 5 in
Width: 6 in
Height: 4 in