MC 4P MR 12IN 16/1 PVC FLNGD

Item #: 792882

Cat #: 1R4G06A20A120

UPC: 786788439170

to view pricing and more.
Documents & Guides
Mini-Change« A-Size Receptacle with Leads, 4 Poles, Flange Mount, Male (Straight) to Pigtail, Length 0.30m, 16 AWG

Overview

Mini-Change« A-Size Receptacle with Leads, 4 Poles, Flange Mount, Male (Straight) to Pigtail, Length 0.30m, 16 AWG
Also known as: 786788439170, 1R4G06A20A120

Specifications

Mounting: Panel
Gender: Male
Amps: 10
Volts DC: 600
Length: 12 in
Color: Black
Material: PVC
Volts AC: 600
IP/NEMA Rating: IP67, NEMA 6
Pins: 4
Mounting: Panel
Amps: 10
Length: 12 in
Material: PVC
IP/NEMA Rating: IP67, NEMA 6
Gender: Male
Volts DC: 600
Color: Black
Volts AC: 600
Pins: 4