400mA Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Item #: 79295

Cat #: GDB-400MA

UPC: 051712431729

to view pricing and more.
Documents & Guides
400mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Overview

400mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Also known as: 051712431729, GDB-400MA

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.400
Speed: Fast Acting
Amps: 0.400
Type: Fuse, Electronic