This product has been discontinued.

CABLEMGT BRKT SIDEHINGE 4U 7.0IN HX4IN D
Item #: 79310
Cat #: BRMCCMB19X7X4
UPC: 662620085005
to view pricing and more.
Documents & Guides
CABLEMGT BRKT SIDEHINGE 4U 7.0IN HX4IN D
Overview
CABLEMGT BRKT SIDEHINGE 4U 7.0IN HX4IN D
Also known as: 662620085005, BRMCCMB19X7X4
Features & Benefits
- Tide Hinged
- 7" H x 4" D
Specifications
No Specifications Available