Fluorescent Lamp, High Output, Rapid Start, T12, 42", 55W, 6500K

Item #: 79319

Cat #: F42T12/D/HO

UPC: 046135253430

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, Rapid Start, T12, 55 Watt, Base: Recessed Double Contact, 6500K, 76 CRI, Lumens: 3050, Length: 42 inch, Standard Case Qty: 30 *Sylvania Part # 25343*

Overview

Fluorescent Lamp, High Output, Rapid Start, T12, 55 Watt, Base: Recessed Double Contact, 6500K, 76 CRI, Lumens: 3050, Length: 42 inch, Standard Case Qty: 30 *Sylvania Part # 25343*
Also known as: 046135253430, F42T12/D/HO

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 55
Length: 42 in
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 76
Lumens: 3050
Material: Glass
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Length: 42 in
Color Rendering Index (CRI): 76
Material: Glass
Wattage: 55
Base: Recessed Double Contact (R17d)
Lumens: 3050
Light Technology: Fluorescent