SES Mounting Bracket, Mounting Bracket for SES40 Series, 1.06" Hole

Item #: 793216

Cat #: SES40BRK

UPC: 782856700975

to view pricing and more.
Documents & Guides
CAD SES40BRK BRACKET FOR SES

Overview

CAD SES40BRK BRACKET FOR SES

Flush plate kit for mounting behind drywall.

Also known as: 782856700975, SES40BRK

Features & Benefits

  • Mounting brackets for 40 kA Service Entrance Suppressors

Specifications

Depth: 2 in
Material: Aluminum
Width: 38.100 in
Height: 25.400 in
Depth: 2 in
Width: 38.100 in
Material: Aluminum
Height: 25.400 in