REXEL logo

Made in USA

Strut Strap, Universal, 3/4", Steel

Item #: 79324
Cat #: PS-1300-AS-3/4-EG
UPC: 702316506947
Sign In or Register to view pricing and more.
Universal Strut Strap, Diameter: 3/4", Material: Steel, Finish: Electro-Galvanized, .060" Thickness, Universal Clamp for EMT, IMC & GRC. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Substitutes (3)
Kindorf
Item #: 66044
CAT #: C-200-3/4
UPC: 785991758641
Sign In or Register to view pricing and more.

Overview

Universal Strut Strap, Diameter: 3/4", Material: Steel, Finish: Electro-Galvanized, .060" Thickness, Universal Clamp for EMT, IMC & GRC. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Power-Strut pipe, conduit and O.D. tubing clamps are made on punch press dies from hot rolled, pickled and oiled steel which conforms to the ASTM A-1008, A-1011 SS, A-575 and A-576 standards. Select sizes of O.D. tubing clamps are available in stainless steel or aluminum.
Also known as: 702316506947, PS-1300-AS-3/4-EG, COWBOY

Others Also Bought (69)

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel

Customer Reviews

5 Overall
(2)
5/5
L&H AIRCO - ROCKLIN on 11/10/2011
PS1300
EXCELLENT STRAP, ZINC COATING IS PERFECT
5/5
L&H AIRCO - ROCKLIN on 10/28/2011
3/4 PS1300 CONDUIT STRAPS
EXCELLENT PRODUCT WELL PRICED AND NICE FINISH