2
more

Compression Lug, Standard Barrel, 1-Hole, 1 AWG, 1/4" Stud, Copper
Item #: 793256
Cat #: LCAN1-14-E
UPC: 074983603329
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Standard Barrel, 1-Hole, 1 AWG, 1/4 Inch Stud, Copper
Overview
Compression Lug, Standard Barrel, 1-Hole, 1 AWG, 1/4 Inch Stud, Copper
Also known as: 074983603329, LCAN1-14-E
Specifications
| Color: | Green |
| Material: | Copper |
| Mounting: | 1-Hole |
| Volts AC: | 600 |
| Allowable Gauge Range: | 1 |
| Stud Size: | 1/4 in |
| Color: | Green |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 1 |
| Material: | Copper |
| Volts AC: | 600 |
| Stud Size: | 1/4 in |