BLM ECP84103T-4 25HP 1770RPM

Item #: 793328

Cat #: ECP84103T-4

UPC: 781568196625

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP84103T-4 25HP 1770RPM

Overview

BLM ECP84103T-4 25HP 1770RPM
Also known as: 781568196625, ECP84103T-4

Specifications

Phase: 3
Horsepower: 25
Amps: 30
Phase: 3
Amps: 30
Horsepower: 25