200mA Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Item #: 79334

Cat #: GDB-200MA

UPC: 051712431699

to view pricing and more.
Documents & Guides
200mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Overview

200mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Also known as: 051712431699, GDB-200MA

Specifications

Speed: Fast Acting
Amps: 0.200
Type: Fuse, Electronic
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.200