Flush Mount Enclosure, 30 x 24", NEMA 1, Continuous Hinge, Steel/Gray

Item #: 79335

Cat #: AFDF3024P

UPC: 783510429805

Sign In or Register to view pricing and more.
Flush Mount Enclosure, 30 x 24 Inch, NEMA 1, Continuous Hinge, Steel/Gray

Overview

Flush Mount Enclosure, 30 x 24 Inch, NEMA 1, Continuous Hinge, Steel/Gray

Flush-Mount Door Frames are used in Screw-Cover Pull Boxes for telephone cabinet installations, in communication wiring and signal systems, or as a junction or pull box and switch enclosure.

Also known as: 783510429805, AFDF3024P

Features & Benefits

  • Continuous hinge on door
  • Rugged black composite slide latch
  • Optional tamper-resistant lock kit includes cylinder lock, tamper-resistant screws and special driver bit

Specifications

Width: 24 in
Height: 30 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel, Aluminum
Width: 24 in
IP/NEMA Rating: NEMA 1
Material: Steel, Aluminum
Height: 30 in
Color: Gray