6" SQ BX, 3-1/2D, 1" KO

Item #: 793360

Cat #: 6350-1

UPC: 785592982568

to view pricing and more.
Documents & Guides
6" SQ BX, 3-1/2D, 1" KO

Overview

6" SQ BX, 3-1/2D, 1" KO
Also known as: 785592982568, 6350-1

Specifications

Size: 6 in
Depth: 3 1/2 in
Material: Steel
Standards: California Proposition 65
Size: 6 in
Material: Steel
Depth: 3 1/2 in
Standards: California Proposition 65