Sustainable

WAC HR-LED87-DB

Item #: 793389
Cat #: HR-LED87-DB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
WAC HR-LED87-DB

Overview

WAC HR-LED87-DB
Also known as: HR-LED87-DB

Specifications

Color Temperature: 3000 (Warm White)
Color: Dark Bronze
Wattage: 5
Lumens: 180
Volts AC: 24
Diameter: 2 1/4 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 5
Volts AC: 24
Light Technology: LED
Color: Dark Bronze
Lumens: 180
Diameter: 2 1/4 in

Customer Reviews

No reviews for this product
(0)