20A Commercial Grade Decorator Receptacle, 5-20R, White

Item #: 793392

Cat #: 26352-CDW

UPC: 785007032635

to view pricing and more.
Documents & Guides
20A Commercial Grade Decorator Receptacle, 5-20R, White

Overview

20A Commercial Grade Decorator Receptacle, 5-20R, White
Also known as: 785007032635, 26352-CDW

Specifications

Amps: 20
Type: Controlled
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Volts AC: 120/125
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 120/125
Type: Controlled
Color: White
Material: Nylon