THHN/THWN-2-14-MAROON-SOL-CU 500FT

Item #: 793408
Cat #: THHN14SOLMAR500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
THHN/THWN-2-14-MAROON-SOL-CU 500FT

Overview

THHN/THWN-2-14-MAROON-SOL-CU 500FT
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN14SOLMAR500RL

Specifications

Color: Maroon
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Solid
Package Type: Reel
Color: Maroon
Jacket: PVC
Volts AC: 600
Gauge: 14
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)