Insulated Ferrule, Single Wire, 18 AWG

Item #: 793412

Cat #: FSD76-8-3K8

UPC: 074983909834

to view pricing and more.
Insulated Ferrule, Single Wire, 18 AWG, Gray DIN End Sleeve, 8mm Pin Length

Overview

Insulated Ferrule, Single Wire, 18 AWG, Gray DIN End Sleeve, 8mm Pin Length

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983909834, FSD76-8-3K8

Specifications

Material: Copper
Color: Gray
Allowable Gauge Range: 18
Material: Copper
Allowable Gauge Range: 18
Color: Gray